Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Osram Sylvania Alupar 56/wfl/500w/120v replacement light bulb lamp
Mfr # ALUPAR 56/WFL/500W/120V OSRAM SYLVANIA
Zoro # G603020242
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type GX16D MOGUL END PRONG
- Wattage Equivalency 500
- Watts 500
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ALUPAR 56/WFL/500W/120V OSRAM SYLVANIA
- Zoro # G603020242
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR56 |
Bulb Base Type | GX16D MOGUL END PRONG |
Wattage Equivalency | 500 |
Watts | 500 |
Voltage | 120 |
Description
Replacement for Osram Sylvania Alupar 56/wfl/500w/120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, Male Run Tee, Swivel, 1/4" x 1/4" Male NPT (DOT71S-0404)
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- PERFORMANCE TOOL 419-Pc Metric O-Ring Assortment Hdwr Kits-O-Rin, W5203 (W5203)
- GROTE Vinyl Insul. Steel Clamps, 1 1/4", PK5 (84-7021)
- ILC Replacement for Sylvania 9003 replacement light bulb lamp (9003 SYLVANIA)
- ILC Replacement for Zoro 2fmd7 replacement light bulb lamp, 10PK (2FMD7 ZORO)
- ILC Replacement for Perko 342-004-clr replacement light bulb lamp (342-004-CLR PERKO)
- ILC Replacement for GE General Electric G.E 23863 replacement light bulb lamp (23863 GE GENERAL ELECTRIC G.E)
- ILC Replacement For JEEP GRAND CHEROKEE YEAR 2012 REAR TURN SIGNAL 10PK (10PAK:WW-GZGF-7)
- ILC Replacement for Light Bulb / Lamp 1869 replacement light bulb lamp, 10PK (1869 LIGHT BULB / LAMP)
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- Ilc Vehicle Bulbs & Lenses