Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 93632 replacement light bulb lamp
Mfr # 93632 OSRAM SYLVANIA
Zoro # G403234429
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 21
- Bulb Color Temp. 3400
- Watts 150
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 93632 OSRAM SYLVANIA
- Zoro # G403234429
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 21 |
Bulb Color Temp. | 3400 |
Watts | 150 |
Bulb Shape | MR16 |
Description
Replacement for Osram Sylvania 93632 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cooper Lighting Fml-55w 64/4p replacement light bulb lamp (FML-55W 64/4P COOPER LIGHTING)
- FEIT ELECTRIC Floodlight Led Brnz 30W (S7CSFL/850/BZ)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26H-3CCT/MF10/P/20/1)
- HUBBELL LIGHTING Hubbell LED Dark Bronze Nomally On AC & Emergency Unit, Wet & Cold Rated, Photo Control (CUWZ-PC-HTR)
- ILC Replacement for Vosla 28077 replacement light bulb lamp (28077 VOSLA)
- ILC Replacement for Midmark 002-0640-00 replacement light bulb lamp (002-0640-00 MIDMARK)
- ILC Replacement for Damar Jc150-150w 150w 24V replacement light bulb lamp (JC150-150W 150W 24V DAMAR)
- ILC Replacement for Unico Corded Junior Microscope Bulb replacement light bulb lamp (CORDED JUNIOR MICROSCOPE BULB UNICO)
- ILC Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp (J240V-750W 190.5MM LIGHT BULB / LAMP)
- ILC Replacement for Mckesson 81-18100 replacement light bulb lamp (81-18100 MCKESSON)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs Q10T3/Cl-24V, 2PK (Q10T3/CL-24V)
- Ilc Halogen Light Bulbs