Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania 80par38/hal/s/nfl25 replacement light bulb lamp
Mfr # 80PAR38/HAL/S/NFL25 OSRAM SYLVANIA
Zoro # G502783217
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80
- Bulb Shape PAR38
- Bulb Color Temp. 3050
- Voltage 120
- Bulb Base Type E26 SKIRTED -1.5" METAL SKIRT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 80PAR38/HAL/S/NFL25 OSRAM SYLVANIA
- Zoro # G502783217
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 80 |
Bulb Shape | PAR38 |
Bulb Color Temp. | 3050 |
Voltage | 120 |
Bulb Base Type | E26 SKIRTED -1.5" METAL SKIRT |
Description
Replacement for Osram Sylvania 80par38/hal/s/nfl25 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sterilight S463rl Quartz Sleeve (S463RL QUARTZ SLEEVE STERILIGHT)
- WESTINGHOUSE One-Light Indoor Wall Fixture Barnwell Txt Iron Barnwood Clr Hmrd Gls (6331600)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K T4M MVOLT DDBXD)
- MAXIM LIGHTING CounterMax 5K 18'' 2700-5000K LED Under Cabinet (89864WT)
- ILC Replacement for Philips 72par38/evp/sp10 replacement light bulb lamp (72PAR38/EVP/SP10 PHILIPS)
- ILC Replacement for Ushio 5001355 replacement light bulb lamp (5001355 USHIO)
- ILC Replacement for Fulham Mp100/ed17/u/4k replacement light bulb lamp (MP100/ED17/U/4K FULHAM)
- ILC Replacement for SYLVANIA LU1000/ECO (LU1000/ECO SYLVANIA)
- ILC Replacement for Ushio 5000914 replacement light bulb lamp (5000914 USHIO)
- ILC Replacement For GE GENERAL ELECTRIC GE H39KC175DX (H39KC-175/DX)
- ILC Replacement for ILC MAX 175 Lamp AND Module (MAX 175 LAMP AND MODULE ILC)
- Ilc HID Light Bulbs