Shop All LED Light Bulbs
Ilc
Replacement for Osram Sylvania 78994 replacement light bulb lamp
Mfr # 78994 OSRAM SYLVANIA
Zoro # G702816920
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
- Voltage 120
- Watts 10
- Wattage Equivalency 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 78994 OSRAM SYLVANIA
- Zoro # G702816920
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Voltage | 120 |
Watts | 10 |
Wattage Equivalency | 10 |
Color Temperature | 2700 |
Description
Replacement for Osram Sylvania 78994 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) Proprietary, 450 lm lm (25303)
- HALO E4Icatsb (E4ICATSB)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- ILC Replacement For SATCO S11368 (S11368)
- ILC Replacement for Soraa 1381 replacement light bulb lamp (1381)
- ILC Replacement For EIKO, LED11WPAR30FL840DIMG8 (LED11WPAR30/FL/840-DIM-G8)
- ILC Replacement for Weldon 1010-1100-20 RED LED Replacement replacement light bulb lamp (1010-1100-20 RED LED REPLACEMENT WELDON)
- ILC Replacement For TCP LED17HOP38D30KFL95 (WW-Q88X-6)
- ILC Replacement For SATCO S39916 LED HOT SELLING LED ITEMS 25PK (25PAK:WX-U9CT-4)
- INTENSE DL-PAR16-LED-24-12 PAR16 24 LED 1.6 watt 12 V Lamp, White (IN2563196)
- Ilc LED Light Bulbs