Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 75t10/hal/cl 120v replacement light bulb lamp
Mfr # 75T10/HAL/CL 120V OSRAM SYLVANIA
Zoro # G103019524
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Color Temp. 2900
- Watts 75
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape T10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 75T10/HAL/CL 120V OSRAM SYLVANIA
- Zoro # G103019524
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Color Temp. | 2900 |
Watts | 75 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | T10 |
Description
Replacement for Osram Sylvania 75t10/hal/cl 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 72 to 74 Watts, 1 or 2 Lamps, Electronic Ballast (IOP-2P32-HL-N)
- ILB GOLD Bulb, LED Shape Pl, Replacement For Feit Electric, Pl26E/H/841/LED (PL26E/H/841/LED)
- LEVITON Socket 3Term 250W 2Circ (07070-0PG)
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- ILC Replacement for PHILIPS BC-60BT15/HAL/W 120V (BC-60BT15/HAL/W 120V PHILIPS)
- ILC Replacement for Lumapro 2v384 replacement light bulb lamp, 2PK (2V384 LUMAPRO)
- ILC Replacement for ECE H11 replacement light bulb lamp (H11 ECE)
- ILC Replacement for Unitron Versamet Metallograph 150w 24V replacement light bulb lamp (VERSAMET METALLOGRAPH 150W 24V UNITRON)
- ILC Replacement for Sylvania 18965 replacement light bulb lamp (18965 SYLVANIA)
- ILC Replacement for Philips 250q/cl/dc 130v replacement light bulb lamp (250Q/CL/DC 130V PHILIPS)
- ILC Replacement for Sylvania 64410 replacement light bulb lamp, 2PK (64410 SYLVANIA)
- Ilc Halogen Light Bulbs