Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 6.6a/150t4q/cl replacement light bulb lamp
Mfr # 6.6A/150T4Q/CL OSRAM SYLVANIA
Zoro # G203225450
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Voltage 22.73
- Bulb Color Temp. 3200
- Bulb Shape T4
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6.6A/150T4Q/CL OSRAM SYLVANIA
- Zoro # G203225450
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Voltage | 22.73 |
Bulb Color Temp. | 3200 |
Bulb Shape | T4 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Description
Replacement for Osram Sylvania 6.6a/150t4q/cl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 49947 (49947 OSRAM SYLVANIA)
- ILC Replacement for Sylvania Fm13w/830 replacement light bulb lamp (FM13W/830 SYLVANIA)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- DIODE LED 100 LED Tape Light, 24V, 5000K, 16.4 ft. Spool (DI-24V-BLBSC1-50-016)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ILC Replacement for Sylvania 75par38/hal/sp9 120v replacement light bulb lamp (75PAR38/HAL/SP9 120V SYLVANIA)
- ILC Replacement for Sylvania 150q/mc(eth) 120v replacement light bulb lamp (150Q/MC(ETH) 120V SYLVANIA)
- ILC Replacement for Plusrite Mr16-exz - 50W NFL replacement light bulb lamp (MR16-EXZ - 50W NFL PLUSRITE)
- ILC Replacement for Philips Bc20mrc16/fl36 BAB replacement light bulb lamp (BC20MRC16/FL36 BAB PHILIPS)
- ILC Replacement for Steris Po84079-033 replacement light bulb lamp (PO84079-033 STERIS)
- ILC Replacement for Humphrey 266002-1148-110 replacement light bulb lamp (266002-1148-110 HUMPHREY)
- Ilc Halogen Light Bulbs