Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp
Mfr # 6.6A/150T4Q/64354/EWR/DL OSRAM SYLVANIA
Zoro # G203225399
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Watts 150
- Voltage 22.73
- Bulb Shape T4
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6.6A/150T4Q/64354/EWR/DL OSRAM SYLVANIA
- Zoro # G203225399
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Watts | 150 |
Voltage | 22.73 |
Bulb Shape | T4 |
Bulb Color Temp. | 3200 |
Description
Replacement for Osram Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- ILC Replacement for Osram Sylvania L36w/21/840 replacement light bulb lamp (L36W/21/840 OSRAM SYLVANIA)
- REMPHOS Base Model Circular Retrofit (RP-B-CR-9N-12L-40K-WC)
- ILC Replacement for GE General Electric G.E 20840 replacement light bulb lamp (20840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Omega 471-400 replacement light bulb lamp (471-400 OMEGA)
- ILC Replacement for Kandolite Jde11 120v 500w replacement light bulb lamp (JDE11 120V 500W KANDOLITE)
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- ILC Replacement For PHILIPS 409836 (409836)
- ILC Replacement for THE Fountain People Ll-100la-lp replacement light bulb lamp (LL-100LA-LP THE FOUNTAIN PEOPLE)
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- Ilc Halogen Light Bulbs