Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania 64967 replacement light bulb lamp
Mfr # 64967 OSRAM SYLVANIA
Zoro # G003026479
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Watts 70
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64967 OSRAM SYLVANIA
- Zoro # G003026479
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T6 |
Watts | 70 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 4000 |
Description
Replacement for Osram Sylvania 64967 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3368 replacement light bulb lamp, 4PK (S3368 SATCO)
- SATCO 10 W S11 Incandescent - Frost - 1500 Hours - 80L - Intermediate Base - 120V (S3622)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- SIGNIFY LED, 11 W, Tube, 2-Pin (G24d) (11PL-C/T/COR/32V-3CCT/MF15/P/20/1)
- ILC Replacement for Metal Halide Hqi-ts-150/ndx replacement light bulb lamp (HQI-TS-150/NDX METAL HALIDE)
- ILC Replacement for Sylvania 64547 replacement light bulb lamp (64547 SYLVANIA)
- ILC Replacement for GE General Electric G.E 20023 replacement light bulb lamp (20023 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Cdm20/par30/l/mfl/3k replacement light bulb lamp (CDM20/PAR30/L/MFL/3K PHILIPS)
- ILC Replacement for PQL Mp150/cl/u/4k/ps/med/m102 replacement light bulb lamp (MP150/CL/U/4K/PS/MED/M102 PQL)
- ILC Replacement for Lumapro 2v656 replacement light bulb lamp (2V656 LUMAPRO)
- ILC Replacement for GE General Electric G.E Hsb250/m replacement light bulb lamp (HSB250/M GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs