Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania 64825 replacement light bulb lamp
Mfr # 64825 OSRAM SYLVANIA
Zoro # G102976606
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 70
- Bulb Base Type G8.5 8.5MM CENTER TO CENTER
- Bulb Shape T4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64825 OSRAM SYLVANIA
- Zoro # G102976606
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 70 |
Bulb Base Type | G8.5 8.5MM CENTER TO CENTER |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Osram Sylvania 64825 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Caldwell 8 Light Polished Nickel Chandelier (5168-35)
- WESTINGHOUSE Frosted Glass Chimney Glass (83091)
- LUXURY LIGHTING Zenia 10 in. High Ceramic Outdoor Wall Light, Cottonwood (101-01 CW-ud-7)
- SIEMENS SIEMENS T3 1/4 Miniature LED Light Bulb (52AEB4)
- ILC Replacement for Iwasaki Mf150x/u/med replacement light bulb lamp (MF150X/U/MED IWASAKI)
- ILC Replacement for ETC Pigi Xenon Projector 5/7k 7000 Watt replacement light bulb lamp (PIGI XENON PROJECTOR 5/7K 7000 WATT ETC)
- ILC Replacement for Dymax 38915 replacement light bulb lamp (38915 DYMAX)
- ILC Replacement for Zeiss 000000-0407-309 replacement light bulb lamp (000000-0407-309 ZEISS)
- ILC Replacement for Philips 467308 replacement light bulb lamp (467308)
- ILC Replacement for Satco S2256 replacement light bulb lamp (S2256 SATCO)
- SYLVANIA Quartz Metal Halide HID Bulb, 400W, 4000K (M400/U/ED37)
- Ilc HID Light Bulbs