Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64690 replacement light bulb lamp
Mfr # 64690 OSRAM SYLVANIA
Zoro # G303017313
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 100
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 240
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64690 OSRAM SYLVANIA
- Zoro # G303017313
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Watts | 100 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 240 |
Bulb Color Temp. | 2750 |
Description
Replacement for Osram Sylvania 64690 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Black Led 840 lm (41-2702)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- GE LAMPS LED Lamp, BIAX, 17W, 5000K (LED172G11/850/10)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- ILC Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp (036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- ILC Replacement For HIKARI JD 130V 500W DC BA15D FROST (WX-SLKB-3)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- ILC Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FST/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Altman 1000w Ground CYC replacement light bulb lamp (1000W GROUND CYC ALTMAN)
- ILC Replacement for Naed 58706 replacement light bulb lamp, 2PK (58706 NAED)
- Ilc Halogen Light Bulbs