Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64640 replacement light bulb lamp
Mfr # 64640 OSRAM SYLVANIA
Zoro # G503016826
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Color Temp. 3300
- Voltage 24
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64640 OSRAM SYLVANIA
- Zoro # G503016826
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Bulb Color Temp. | 3300 |
Voltage | 24 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Description
Replacement for Osram Sylvania 64640 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- LEVITON Led Chain Keyls Lmphldr (9852)
- FEIT ELECTRIC Feit T10 E26 Medium Filament LED Bulb Soft White 40 Watt Equivalence (T10L/S/CL/927CA)
- LITHONIA LIGHTING ACUITY LITHONIA 2 LED Lamps, Emergency Light (WLTU LED)
- ILC Replacement for Vosla H3 100w 24V replacement light bulb lamp (H3 100W 24V VOSLA)
- ILC Replacement for LIF M/35 50W 12V Gy6.35 Base replacement light bulb lamp (M/35 50W 12V GY6.35 BASE LIF)
- ILC Replacement for Ushio Ja24v-55wd H-3 replacement light bulb lamp (JA24V-55WD H-3 USHIO)
- ILC Replacement for Elmo Trv-r8 replacement light bulb lamp, 2PK (TRV-R8 ELMO)
- ILC Replacement for Osram Sylvania 50par30ln/hal/wfl/rp 120v replacement light bulb lamp (50PAR30LN/HAL/WFL/RP 120V OSRAM SYLVANIA)
- ILC Replacement for Gauge Master M28u replacement light bulb lamp (M28U GAUGE MASTER)
- ILC Replacement for Osram Sylvania HLX 64627 replacement light bulb lamp (HLX 64627 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs