Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp
Mfr # 64640 HLX OSRAM SYLVANIA
Zoro # G402976320
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Voltage 24
- Bulb Color Temp. 3300
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64640 HLX OSRAM SYLVANIA
- Zoro # G402976320
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Voltage | 24 |
Bulb Color Temp. | 3300 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Bulb Shape | T4 |
Description
Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE 250R401STG (250R40/1/STG)
- LUMAPRO LUMAPRO 400 W, 1 Lamp HID Ballast Kit (1XUF8)
- HALO Sld6 Led (SLD612935WH)
- SUMMIT Post Top Fixt 1L Blk (66875)
- ILC Replacement for OSRAM SYLVANIA 64185 (64185 OSRAM SYLVANIA)
- ILC Replacement for Miniature Lamp H4 24V 75/70w replacement light bulb lamp, 2PK (H4 24V 75/70W MINIATURE LAMP)
- ILC Replacement for Bulbworks Bw.dls.dlg.dhx replacement light bulb lamp (BW.DLS.DLG.DHX BULBWORKS)
- ILC Replacement for Damar Exn-120v/gu7.9 replacement light bulb lamp (EXN-120V/GU7.9 DAMAR)
- ILC Replacement for Buhl 80/1000 & Tc-1000 replacement light bulb lamp (80/1000 & TC-1000 BUHL)
- ILC Replacement for Bell & Howell SR 900 replacement light bulb lamp (SR 900 BELL & HOWELL)
- ILC Replacement for Osram Sylvania 64465u replacement light bulb lamp (64465U OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs