Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64604 replacement light bulb lamp
Mfr # 64604 OSRAM SYLVANIA
Zoro # G803016168
original price:
$25.15
35% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Watts 50
- Bulb Color Temp. 3000
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64604 OSRAM SYLVANIA
- Zoro # G803016168
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Watts | 50 |
Bulb Color Temp. | 3000 |
Voltage | 12 |
Description
Replacement for Osram Sylvania 64604 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 5000807 replacement light bulb lamp (5000807 SLI SYLVANIA LIGHTING)
- ILC Replacement for Norman Lamps F18t4-d/19.3 replacement light bulb lamp (F18T4-D/19.3 NORMAN LAMPS)
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- LASTPLAY 0.5 x 28 MagLite C Cell Solvent Trap & Cap Combo - Threaded Adapter & Light Bulb End Cap (LA2623801)
- ILC Replacement for Sylvania 58741 replacement light bulb lamp (58741 SYLVANIA)
- ILC Replacement for Damar 6631a replacement light bulb lamp, 2PK (6631A DAMAR)
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- ILC Replacement for Light Bulb / Lamp 150par38/fl/h-130v replacement light bulb lamp, 15PK (150PAR38/FL/H-130V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- ILC Replacement for Lamptech 64155 replacement light bulb lamp, 2PK (64155 LAMPTECH)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- Ilc Halogen Light Bulbs