Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64592 2000watt Halogen replacement light bulb lamp
Mfr # 64592 2000WATT HALOGEN OSRAM SYLVANIA
Zoro # G703200698
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 2000
- Bulb Shape T8
- Bulb Color Temp. 3200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64592 2000WATT HALOGEN OSRAM SYLVANIA
- Zoro # G703200698
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 2000 |
Bulb Shape | T8 |
Bulb Color Temp. | 3200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Description
Replacement for Osram Sylvania 64592 2000watt Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Icf-2s18-h1-ld (ICF-2S18-H1-LD ADVANCE)
- ILC Replacement for Osram Sylvania M3-rn-t8-1ll-a-120 (M3-RN-T8-1LL-A-120 OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-c 13w/27/usa replacement light bulb lamp (PL-C 13W/27/USA PHILIPS)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- ILC Replacement for GE General Electric G.E 150par/3fl/120wm replacement light bulb lamp (150PAR/3FL/120WM GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 6dzl2 replacement light bulb lamp (6DZL2 ZORO)
- ILC Replacement for AM Bruning DRI 5800 replacement light bulb lamp (DRI 5800 AM BRUNING)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for Furnlite Fc-910 replacement light bulb lamp (FC-910 FURNLITE)
- ILC Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY)
- ILC Replacement for Osram Sylvania 80par38/hal/ir/nfl25/dl 120v replacement light bulb lamp (80PAR38/HAL/IR/NFL25/DL 120V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs