Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64584 1000watt Halogen replacement light bulb lamp
Mfr # 64584 1000WATT HALOGEN OSRAM SYLVANIA
Zoro # G803200543
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3200
- Bulb Shape T3
- Watts 1000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64584 1000WATT HALOGEN OSRAM SYLVANIA
- Zoro # G803200543
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3200 |
Bulb Shape | T3 |
Watts | 1000 |
Voltage | 120 |
Description
Replacement for Osram Sylvania 64584 1000watt Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585WTWT)
- HALO Lv Adj Slot Aperture 35° Tilt, 1420 (1420P)
- SATCO 10 W G12 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3833)
- LITHONIA LIGHTING DnLitRtr, 6in, 13W, 1000lm, 5000K, Flat, Rem (LBR6 ALO1 SWW1 WR MWD MVOLT UGZ EC1)
- ILC Replacement for Damar Exn-120v/gu7.9 replacement light bulb lamp (EXN-120V/GU7.9 DAMAR)
- ILC Replacement for Norman Lamps 64415/cl replacement light bulb lamp (64415/CL NORMAN LAMPS)
- ILC Replacement for Osram Sylvania 70313 replacement light bulb lamp (70313 OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 620475 replacement light bulb lamp (620475 BULBRITE)
- ILC Replacement for Osram Sylvania 64642 replacement light bulb lamp (64642 OSRAM SYLVANIA)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- Ilc Halogen Light Bulbs