Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64578 Halogen 1000w replacement light bulb lamp
Mfr # 64578 HALOGEN 1000W OSRAM SYLVANIA
Zoro # G403210799
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
- Bulb Color Temp. 3200
- Voltage 120
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64578 HALOGEN 1000W OSRAM SYLVANIA
- Zoro # G403210799
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Watts | 1000 |
Description
Replacement for Osram Sylvania 64578 Halogen 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp F24bx/835 replacement light bulb lamp (F24BX/835 LIGHT BULB / LAMP)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/835HE)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- ILC Replacement for GE General Electric G.E Wb08x10057 replacement light bulb lamp, 2PK (WB08X10057 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Q35hr16/fl30/e26/cg replacement light bulb lamp (Q35HR16/FL30/E26/CG DAMAR)
- ILC Replacement for Dacor 75 Watt Halogen Lamp replacement light bulb lamp (75 WATT HALOGEN LAMP DACOR)
- ILC Replacement for 3M 9100 replacement light bulb lamp (9100 3M)
- ILC Replacement For HIKARI JC 12V 35W GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLGR-3)
- ILC Replacement for Osram Sylvania 64155 replacement light bulb lamp, 2PK (64155 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 93609 replacement light bulb lamp (93609 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs