Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64577 replacement light bulb lamp
Mfr # 64577 OSRAM SYLVANIA
Zoro # G403224451
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3200
- Voltage 120
- Watts 1000
- Bulb Shape T5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64577 OSRAM SYLVANIA
- Zoro # G403224451
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Watts | 1000 |
Bulb Shape | T5 |
Description
Replacement for Osram Sylvania 64577 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting 71642 replacement light bulb lamp (71642 VENTURE LIGHTING)
- ILC Replacement for Sharper Image S1412 Model replacement light bulb lamp (S1412 MODEL SHARPER IMAGE)
- ILC Replacement For BATTERIES AND LIGHT BULBS TP120E 6IN18GAULSF1 (WW-LXQK-2)
- ILC Replacement for GE General Electric G.E 120r/40/fl/cvg-130v replacement light bulb lamp (120R/40/FL/CVG-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- ILC Replacement for Bulbrite 687541 replacement light bulb lamp (687541 BULBRITE)
- ILC Replacement for Wallach Zoomscope-serial Number Starts With W replacement light bulb lamp (ZOOMSCOPE-SERIAL NUMBER STARTS WITH W WALLACH)
- ILC Replacement Light Bulb / Lamp Jd120v-100w/ba15dcl Metal/porcelain Base replacement light bulb lamp (JD120V-100W/BA15DCL METAL/PORCELAIN BASE LIGHT BU)
- ILC Replacement for Light Bulb / Lamp 50r111gu/fl 120v replacement light bulb lamp (50R111GU/FL 120V LIGHT BULB / LAMP)
- ILC Replacement for Medical Illumination 0003042 replacement light bulb lamp (0003042 MEDICAL ILLUMINATION)
- ILC Replacement for Damar 100qdc/frost 130v replacement light bulb lamp (100QDC/FROST 130V DAMAR)
- Ilc Halogen Light Bulbs