Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64490cl replacement light bulb lamp
Mfr # 64490CL OSRAM SYLVANIA
Zoro # G903016235
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 3000
- Bulb Shape T10
- Watts 250
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64490CL OSRAM SYLVANIA
- Zoro # G903016235
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 3000 |
Bulb Shape | T10 |
Watts | 250 |
Voltage | 120 |
Description
Replacement for Osram Sylvania 64490cl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16.8 Watt LED IP65 Waterproof Machine Work Light (8401-0479)
- LUMAPRO Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (L6PSB-W)
- BAYCO 26W PRO SERIES FLOUR. WORK LIGHT 25' 16 (BYSL-975)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 75 W , 2PK (40750)
- ILC Replacement for Ushio EKE 150w 21V Mr16 Light Bulb replacement light bulb lamp (WX-KW18-0)
- ILC Replacement for Weber Skylight Sk800 replacement light bulb lamp (SKYLIGHT SK800 WEBER)
- ILC Replacement for Philips 500t3q/p/cl replacement light bulb lamp, 2PK (500T3Q/P/CL PHILIPS)
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- ILC Replacement for Bulbrite 654025 replacement light bulb lamp (654025 BULBRITE)
- ILC Replacement for ECE H4 75/70w 24V replacement light bulb lamp, 2PK (H4 75/70W 24V ECE)
- ILC Replacement for Perko 0844 replacement light bulb lamp (0844 PERKO)
- Ilc Halogen Light Bulbs