Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64475 Halogen replacement light bulb lamp
Mfr # 64475 HALOGEN OSRAM SYLVANIA
Zoro # G103210891
original price:
$58.59
5% off
new price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 2900
- Bulb Shape T4
- Voltage 120
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64475 HALOGEN OSRAM SYLVANIA
- Zoro # G103210891
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 2900 |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 100 |
Description
Replacement for Osram Sylvania 64475 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2020e)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- ILC Replacement for Naed 54842 replacement light bulb lamp (54842 NAED)
- DESIGNERS FOUNTAIN 11 inch 1-Light White Selectable LED Puff Flush Mount (EV1011C5C-06)
- ILC Replacement for Trumpf L/tl701 replacement light bulb lamp (L/TL701 TRUMPF)
- ILC Replacement for Eiko 49544 replacement light bulb lamp (49544 EIKO)
- ILC Replacement for Halco Jd250mc/120 replacement light bulb lamp (JD250MC/120 HALCO)
- ILC Replacement for REGENT SV100BP (SV100BP REGENT)
- ILC Replacement for Satco S1914 replacement light bulb lamp (S1914 SATCO)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- ILC Replacement for Omega 471-029 replacement light bulb lamp (471-029 OMEGA)
- Ilc Halogen Light Bulbs