Shop All HID Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 64471
Mfr # 64471 OSRAM SYLVANIA
Zoro # G302975447
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 175
- Bulb Shape BT28
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64471 OSRAM SYLVANIA
- Zoro # G302975447
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 175 |
Bulb Shape | BT28 |
Bulb Color Temp. | 4000 |
Description
Replacement for Osram Sylvania 64471 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75712)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP HO SDRT)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- LIVING ACCENTS Solar Utility Light Blk (80385)
- ILC Replacement for Plusrite 53par30/irh/sp/120 replacement light bulb lamp (53PAR30/IRH/SP/120 PLUSRITE)
- ILC Replacement for Philips Cdm100/par38/fl/3k/alto replacement light bulb lamp (CDM100/PAR38/FL/3K/ALTO PHILIPS)
- ILC Replacement for Satco 39par20/hal/xen/nsp replacement light bulb lamp (39PAR20/HAL/XEN/NSP SATCO)
- ILC Replacement for Nuarc 40-1k replacement light bulb lamp (40-1K NUARC)
- ILC Replacement for Donsbulbs HBO 103w/2 replacement light bulb lamp (HBO 103W/2 DONSBULBS)
- ILC Replacement for Sylvania H44gs-100sp replacement light bulb lamp (H44GS-100SP SYLVANIA)
- ILC Replacement for Green Energy Lu70/med/ed17 replacement light bulb lamp (LU70/MED/ED17 GREEN ENERGY)
- Ilc HID Light Bulbs