Shop All HID Light Bulbs
Ilc
Replacement for Osram Sylvania 64441 replacement light bulb lamp
Mfr # 64441 OSRAM SYLVANIA
Zoro # G602975383
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Shape BT37
- Bulb Color Temp. 4000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64441 OSRAM SYLVANIA
- Zoro # G602975383
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Shape | BT37 |
Bulb Color Temp. | 4000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Osram Sylvania 64441 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Bulb Kryptn Replc Kpr113 6V/4D (41-1663)
- JUNO LIGHTING Cord and Plug Connector, Black (R22 BL)
- COOPER LIGHTING Cooper Lighting MS185RW White Motion Activated Regent Security Flood Light (765933)
- ILC Replacement for Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 SYLVANIA)
- ILC Replacement for Satco Kx60cl/3m/e26 replacement light bulb lamp (KX60CL/3M/E26 SATCO)
- ILC Ever-ready 6V Orange Safety Lantern 459 Flashlight Light Bulb light bulb lamp, 10PK (6V ORANGE SAFETY LANTERN 459 FLASHLIGHT LIGHT BUL)
- ILC Replacement for Ushio Ush-350ds replacement light bulb lamp (USH-350DS USHIO)
- ILC Replacement for Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY SYLVANIA)
- ILC Replacement for Philips Cdm100/par38/fl/3k replacement light bulb lamp (CDM100/PAR38/FL/3K PHILIPS)
- ILC Replacement for Philips SOX E 18W replacement light bulb lamp (SOX E 18W PHILIPS)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5882)
- Ilc HID Light Bulbs