Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64428 replacement light bulb lamp
Mfr # 64428 OSRAM SYLVANIA
Zoro # G002974986
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 12
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64428 OSRAM SYLVANIA
- Zoro # G002974986
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 12 |
Bulb Shape | T3 |
Description
Replacement for Osram Sylvania 64428 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO LIGHTING Tresco Remote 3 Zone 12Vdc Freedim Black (WLD-3RMT-BL)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 3000K Soft White E26 Base 2-Pack (LR31631-2PK)
- ILC Replacement for GE General Electric G.E Led12dp303w83035 replacement light bulb lamp (LED12DP303W83035 GE GENERAL ELECTRIC G.E)
- SCIPIO Tactical LED Flashlight 2000 Lumens (1903021R)
- ILC Replacement for Osram Sylvania 64320 Airport/aircraft replacement light bulb lamp (64320 AIRPORT/AIRCRAFT OSRAM SYLVANIA)
- ILC Replacement for Rexim Rm-114 replacement light bulb lamp (RM-114 REXIM)
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- ILC Replacement for SLI Sylvania Lighting H50par30/ln/wfl/50 130v replacement light bulb lamp (H50PAR30/LN/WFL/50 130V SLI SYLVANIA LIGHTING)
- ILC Replacement for Ushio 1000492 replacement light bulb lamp (1000492 USHIO)
- ILC Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp (J240V-750W 190.5MM LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Jpr30/130v/50w/nsp replacement light bulb lamp (JPR30/130V/50W/NSP LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs