Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64265 HLX replacement light bulb lamp
Mfr # 64265 HLX OSRAM SYLVANIA
Zoro # G202974212
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 30
- Bulb Shape T3
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64265 HLX OSRAM SYLVANIA
- Zoro # G202974212
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 30 |
Bulb Shape | T3 |
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Osram Sylvania 64265 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 25694a replacement light bulb lamp (25694A DAMAR)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-c13w/827/4p/alto replacement light bulb lamp (PL-C13W/827/4P/ALTO PHILIPS)
- ASTRO PNEUMATIC $SUNLIGHT CORDLESS HANDHELD COLOR MATCH (AO50SL)
- ILC Replacement for Eliminator Lighting EX6 replacement light bulb lamp (EX6 ELIMINATOR LIGHTING)
- ILC Replacement for PLUSRITE JCD-120V/40W/G9 (JCD-120V/40W/G9 PLUSRITE)
- ILC Replacement for Sylvania 64577 replacement light bulb lamp (64577 SYLVANIA)
- ILC Replacement for NCR Q305 replacement light bulb lamp (Q305 NCR)
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- ILC Replacement for Holtkotter 6515 replacement light bulb lamp (6515 HOLTKOTTER)
- ILC Replacement for Damar 4594a replacement light bulb lamp, 2PK (4594A DAMAR)
- Ilc Halogen Light Bulbs