Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64251 HLX replacement light bulb lamp
Mfr # 64251 HLX OSRAM SYLVANIA
Zoro # G002974450
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Voltage 6
- Bulb Shape T3
- Bulb Base Type PG22 2-PIN WITH FLANGE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 64251 HLX OSRAM SYLVANIA
- Zoro # G002974450
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Voltage | 6 |
Bulb Shape | T3 |
Bulb Base Type | PG22 2-PIN WITH FLANGE |
Description
Replacement for Osram Sylvania 64251 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILLANTEZ 17.50 x 9.50 x 7.50 in. Walking Frog Lantern (BR2485326)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- ILB GOLD Xi180C125V200Bsf1M Ballast Led (XI180C125V200BSF1M)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- ILC Replacement for Ushio Jc6v-30w-ush10 replacement light bulb lamp (JC6V-30W-USH10)
- ILC Replacement for Philips 13079 replacement light bulb lamp (13079 PHILIPS)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- ILC Replacement for Bell & Howell SR 900 replacement light bulb lamp (SR 900 BELL & HOWELL)
- ILC Replacement for OSRAM SYLVANIA 64435U (64435U OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs