Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 64250 HLX replacement light bulb lamp
Mfr # 64250 HLX OSRAM SYLVANIA
Zoro # G903234035
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Shape T3
- Bulb Color Temp. 3200
- Voltage 6
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64250 HLX OSRAM SYLVANIA
- Zoro # G903234035
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Shape | T3 |
Bulb Color Temp. | 3200 |
Voltage | 6 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Osram Sylvania 64250 HLX replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LIGHTING 1-Light LED Small Up or Down Sconce Fixture White Finish 10W 120/277V (62/1137)
- MAXLITE LED, 15 W, T8, Medium Bi-Pin (G13) (L15T8DE450-CG)
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15D (SOCKET-BA15D)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 50mr16/fl36 EXN replacement light bulb lamp (50MR16/FL36 EXN PHILIPS)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- ILC Replacement for Osram Sylvania 64611 HLX replacement light bulb lamp (64611 HLX OSRAM SYLVANIA)
- ILC Replacement for Sylvania 64741 1000w replacement light bulb lamp (64741 1000W SYLVANIA)
- ILC Replacement for Haas Vf-6 replacement light bulb lamp (VF-6 HAAS)
- Ilc Halogen Light Bulbs