Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Osram Sylvania 64216tsp 70W 24V replacement light bulb lamp
Mfr # 64216TSP 70W 24V OSRAM SYLVANIA
Zoro # G202814563
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.5
- Bulb Base Type PGJ19-2
- Wattage Equivalency 70
- Watts 70
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64216TSP 70W 24V OSRAM SYLVANIA
- Zoro # G202814563
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.5 |
Bulb Base Type | PGJ19-2 |
Wattage Equivalency | 70 |
Watts | 70 |
Voltage | 24 |
Description
Replacement for Osram Sylvania 64216tsp 70W 24V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 904, 9.3W, T5, 13.5V, PK10 (904-10PK)
- DELPHI Crankshaft Position Sensor, Ss11397 (SS11397)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- MOTORAD Radiator Cap, Cam-On, 13 psi, Metal (T13)
- ILC Replacement for NORMAN LAMPS 1460X (1460X NORMAN LAMPS)
- ILC Replacement for Eschenbach #3 replacement light bulb lamp, 10PK (#3 ESCHENBACH)
- ILC Replacement For PHILIPS 9011 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 2PK (2PAK:WW-AU20-8)
- ILC Replacement for Welch Allyn Hpx060 replacement light bulb lamp (HPX060 WELCH ALLYN)
- ILC Replacement for Miniature Lamp B3524 replacement light bulb lamp (B3524 MINIATURE LAMP)
- ILC Replacement for Welch Allyn 03000 replacement light bulb lamp (03000 WELCH ALLYN)
- ILC Replacement for Maglite Lm2a001 replacement light bulb lamp, 4PK (LM2A001 MAGLITE)
- Ilc Automotive Lighting