Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Osram Sylvania 64193 12V Lamp replacement light bulb lamp
Mfr # 64193 12V LAMP OSRAM SYLVANIA
Zoro # G602766295
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type P43T
- Wattage Equivalency 60
- Watts 60
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 64193 12V LAMP OSRAM SYLVANIA
- Zoro # G602766295
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5 |
Bulb Base Type | P43T |
Wattage Equivalency | 60 |
Watts | 60 |
Voltage | 12 |
Description
Replacement for Osram Sylvania 64193 12V Lamp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- HARKEN 14mm Lead Ring (3271)
- BANSBACH EASYLIFT Marine Gas Spring Kit, 60 lb Force, M8 (AF041-1091*)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- ILC Replacement for Lumapro 21u558 replacement light bulb lamp, 10PK (21U558 LUMAPRO)
- ILC Replacement for Western Auto Lx6040 replacement light bulb lamp (LX6040 WESTERN AUTO)
- ILC Replacement For BULBRITE 6614F AUTOMOTIVE INDICATOR LAMPS CARTRIDGE 10PK (10PAK:WW-0LQ1-9)
- ILC Replacement for Norman Lamps T1635b15u replacement light bulb lamp, 2PK (T1635B15U NORMAN LAMPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS E85 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-LJFQ-4)
- ILC Replacement for GE General Electric G.E 12s8/93t replacement light bulb lamp, 10PK (12S8/93T GE GENERAL ELECTRIC G.E)
- ILC Replacement For WAGNER 4416B (WW-RGC4-0)
- Ilc Automotive Lighting