Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 58793 replacement light bulb lamp
Mfr # 58793 OSRAM SYLVANIA
Zoro # G703024522
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Voltage 17.42
- Watts 115
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58793 OSRAM SYLVANIA
- Zoro # G703024522
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM |
Voltage | 17.42 |
Watts | 115 |
Bulb Shape | T4 |
Description
Replacement for Osram Sylvania 58793 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- ILC Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp (VIP SYSTEM 120V 2 PIN BASE LOWEL)
- ILC Replacement for Robertson Iss232t8mvw /B (ISS232T8MVW /B ROBERTSON)
- ILC Replacement for Wolf LP 4251 replacement light bulb lamp (LP 4251 WOLF)
- ILC Replacement for Rembrandt Virtuoso II Long Life replacement light bulb lamp (VIRTUOSO II LONG LIFE REMBRANDT)
- ILC Replacement for Burton Oc525ct 150 Watt Bulb replacement light bulb lamp (OC525CT 150 WATT BULB BURTON)
- ILC Replacement for GE General Electric G.E 23832 replacement light bulb lamp, 2PK (23832 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Holtkotter 9434 replacement light bulb lamp (9434 HOLTKOTTER)
- ILC Replacement for Fujinon 388d replacement light bulb lamp (388D FUJINON)
- ILC Replacement for Norman Lamps Lh4000-uv Modeling replacement light bulb lamp (LH4000-UV MODELING NORMAN LAMPS)
- Ilc Halogen Light Bulbs