Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 58762 replacement light bulb lamp
Mfr # 58762 OSRAM SYLVANIA
Zoro # G003223496
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 250
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 58762 OSRAM SYLVANIA
- Zoro # G003223496
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 250 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania 58762 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- GE LAMPS LED Bulb Type B T8, 8 ft L, 1 in, 43 W (LED43BDT8/G8/840)
- PRIME-LINE Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack (E101003)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21350)
- ILC Replacement for Bulbrite Q250cl/dc replacement light bulb lamp (Q250CL/DC BULBRITE)
- ILC Replacement for PEC Jd500 MC Frost 130v replacement light bulb lamp (JD500 MC FROST 130V PEC)
- ILC Replacement for GE General Electric G.E Wb25x10019 replacement light bulb lamp (WB25X10019 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Military Ms25338-1687 replacement light bulb lamp (MS25338-1687 MILITARY)
- ILC Replacement for Ushio Hpl-575/120x Plus replacement light bulb lamp (HPL-575/120X PLUS USHIO)
- ILC Replacement for Light Bulb / Lamp Q50t3/cl/dc-120v replacement light bulb lamp (Q50T3/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40-12v replacement light bulb lamp (Q50MR16/C/FL40-12V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs