Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 58760 replacement light bulb lamp
Mfr # 58760 OSRAM SYLVANIA
Zoro # G003223441
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
- Voltage 120
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58760 OSRAM SYLVANIA
- Zoro # G003223441
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Watts | 100 |
Description
Replacement for Osram Sylvania 58760 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W A19 Incandescent - Silver Crown - 1500 Hours - 960L - Medium Base - 130V (S3956)
- SUNSHINE LIGHTING Sunlite® SLG20/G30/50K 20W Globe CFL Light Bulb, Medium Base, Super White (05358-SU)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO2)
- ILC Replacement for Damar 26376a replacement light bulb lamp (26376A DAMAR)
- ILC Replacement for Sylvania Dn921 replacement light bulb lamp (DN921 SYLVANIA)
- ILC Replacement for Canon Micro 60 replacement light bulb lamp (MICRO 60 CANON)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S1994 replacement light bulb lamp 2 Pack (S1994 SATCO)
- ILC Replacement for Osram Sylvania 58742 replacement light bulb lamp (58742 OSRAM SYLVANIA)
- ILC Replacement for Wolf 59-1136 replacement light bulb lamp (59-1136 WOLF)
- ILC Replacement for Osram Sylvania HLX 64664 replacement light bulb lamp (HLX 64664 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs