Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 58742 replacement light bulb lamp
Mfr # 58742 OSRAM SYLVANIA
Zoro # G903223961
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Watts 150
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58742 OSRAM SYLVANIA
- Zoro # G903223961
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Watts | 150 |
Voltage | 120 |
Description
Replacement for Osram Sylvania 58742 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- PROGRESS LIGHTING 5-1/2" Emblem Collection Surface Mount LED in Antique Bronze (P810027-020-30)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- ILC Replacement for Sylvania 42a/hal/f 130v replacement light bulb lamp (42A/HAL/F 130V SYLVANIA)
- ILC Replacement for Altman AK Foto PAC 1000w replacement light bulb lamp (AK FOTO PAC 1000W ALTMAN)
- ILC Replacement for Perko 846 replacement light bulb lamp (846 PERKO)
- ILC Replacement for Philips Qt-8500 replacement light bulb lamp (QT-8500 PHILIPS)
- ILC Replacement for Bulbworks Bw.j230v-300w replacement light bulb lamp (BW.J230V-300W BULBWORKS)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- Ilc Halogen Light Bulbs