Shop All Halogen Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 58662
Mfr # 58662 OSRAM SYLVANIA
Zoro # G402971813
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 58662 OSRAM SYLVANIA
- Zoro # G402971813
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 24 |
Description
Replacement for Osram Sylvania 58662 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGSRAM 6054 Halogen Hi-Lo Beam Sq 2 Lamp Sys (H6054SB)
- ILC Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp (AUTO PAK, AF, AF/2 MINOLTA)
- WESTINGHOUSE Incan S6 Bulb E12 6W Cd2 (04025)
- ILC Replacement for LIF P1/12 225v replacement light bulb lamp (P1/12 225V LIF)
- ILC Replacement for Light Bulb / Lamp EXN Gu10 12V replacement light bulb lamp (EXN GU10 12V LIGHT BULB / LAMP)
- ILC Replacement for Donar 30202 replacement light bulb lamp (30202 DONAR)
- ILC Replacement for Wolf Light Source LP 4251 replacement light bulb lamp (LIGHT SOURCE LP 4251 WOLF)
- ILC Replacement for Osram Sylvania 14606 replacement light bulb lamp (14606 OSRAM SYLVANIA)
- ILC Replacement For HIKARI J 240V 1000W 189MM (J 240V 1000W 189MM)
- ILC Replacement for European A3603 replacement light bulb lamp (A3603 EUROPEAN)
- Ilc Halogen Light Bulbs