Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54926 replacement light bulb lamp
Mfr # 54926 OSRAM SYLVANIA
Zoro # G203222992
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 90
- Bulb Color Temp. 3150
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54926 OSRAM SYLVANIA
- Zoro # G203222992
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 90 |
Bulb Color Temp. | 3150 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 14.5 |
Description
Replacement for Osram Sylvania 54926 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W S11N Incandescent - Clear - 1500 Hours - 370L - Intermediate Base - 120V - Carded (S3729)
- ILC Replacement for Hallett / UV Pure Tech E300209 replacement light bulb lamp (E300209 HALLETT / UV PURE TECH)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Eiko F14T8/CW (F14T8/CW)
- ILC Replacement for GE GENERAL ELECTRIC G.E F15T12/KB (F15T12/KB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- ILC Replacement for Canon Mh7-3016-000 replacement light bulb lamp (MH7-3016-000 CANON)
- ILC Replacement for Osram Sylvania 41840 WFL 12V 75W replacement light bulb lamp (41840 WFL 12V 75W OSRAM SYLVANIA)
- ILC Replacement for MEDICAL ILLUMINATION 51515 (051515 MEDICAL ILLUMINATION)
- ILC Replacement for Philips 40984-7 replacement light bulb lamp, 4PK (40984-7 PHILIPS)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- ILC Replacement for GE General Electric G.E 18173 replacement light bulb lamp (18173 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs