Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54899 replacement light bulb lamp
Mfr # 54899 OSRAM SYLVANIA
Zoro # G103222801
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Bulb Shape T7
- Watts 1000
- Voltage 120
- Bulb Base Type P28S MEDIUM PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54899 OSRAM SYLVANIA
- Zoro # G103222801
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Bulb Shape | T7 |
Watts | 1000 |
Voltage | 120 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Description
Replacement for Osram Sylvania 54899 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Medium 8Ft Fluorescent Lamp Recycling Bx (SUPPLY-044-SWS)
- FEIT ELECTRIC Electric 150 W T4 Decorative Halogen Bulb 2200 lm Bright White (BPQ150/CL/MC/RP)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek 1130-12R (1130-12R)
- ILC Replacement for GE General Electric G.E Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 14606 replacement light bulb lamp (14606 OSRAM SYLVANIA)
- ILC Replacement for Bell & Howell SR 900 replacement light bulb lamp (SR 900 BELL & HOWELL)
- ILC Replacement for Damar 26091a replacement light bulb lamp (26091A DAMAR)
- ILC Replacement for Satco S4684 replacement light bulb lamp (S4684 SATCO)
- ILC Replacement for Osram Sylvania 35mr16/t/nfl25/c replacement light bulb lamp (35MR16/T/NFL25/C OSRAM SYLVANIA)
- ILC Replacement for Arri Arrisoft 2000 2000w Frost replacement light bulb lamp (ARRISOFT 2000 2000W FROST ARRI)
- Ilc Halogen Light Bulbs