Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54817 replacement light bulb lamp
Mfr # 54817 OSRAM SYLVANIA
Zoro # G603019192
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Watts 575
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Bulb Color Temp. 3250
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54817 OSRAM SYLVANIA
- Zoro # G603019192
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T6 |
Watts | 575 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Bulb Color Temp. | 3250 |
Voltage | 120 |
Description
Replacement for Osram Sylvania 54817 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- FEIT ELECTRIC Electric The Original 40 W ST19 Vintage Incandescent Bulb E26 (Medium) Soft White (40ST19)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602109)
- ILC Replacement for Ushio Cf42te/835 replacement light bulb lamp (CF42TE/835 USHIO)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- ILC Replacement for L & E Runt 1000w replacement light bulb lamp (RUNT 1000W L & E)
- ILC Replacement for Light Bulb / Lamp Jdr-cgx5.3 120v 35W replacement light bulb lamp (JDR-CGX5.3 120V 35W LIGHT BULB / LAMP)
- ILC Replacement for Nikon Eclipse 200 replacement light bulb lamp (ECLIPSE 200 NIKON)
- ILC Replacement for Green Energy JT 60W 120v Soft White replacement light bulb lamp (JT 60W 120V SOFT WHITE GREEN ENERGY)
- ILC Replacement for Donsbulbs Q15mr16/fl-fg-12v replacement light bulb lamp (Q15MR16/FL-FG-12V DONSBULBS)
- Ilc Halogen Light Bulbs