Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54503 replacement light bulb lamp
Mfr # 54503 OSRAM SYLVANIA
Zoro # G603224237
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type FERRULE CONTACT (METAL CAP)
- Watts 650
- Voltage 120
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54503 OSRAM SYLVANIA
- Zoro # G603224237
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | PAR36 |
Bulb Base Type | FERRULE CONTACT (METAL CAP) |
Watts | 650 |
Voltage | 120 |
Bulb Color Temp. | 5000 |
Description
Replacement for Osram Sylvania 54503 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs 806-slh-tc-p (806-SLH-TC-P BATTERIES AND LIGHT BULBS)
- SATCO 8W LED MR16 3500K 15' beam GU5.3 12V (S8637)
- TRESCO Tresco 120V 4W Pockit 120M Linkable LED Puck Light, 3000K, White (L-MPOC-4W-120L-WWH-1)
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- ILC Replacement for Whelen Engineering 34-0412070-63 replacement light bulb lamp (34-0412070-63 WHELEN ENGINEERING)
- ILC Replacement for Satco S3517 replacement light bulb lamp (S3517 SATCO)
- ILC Replacement for CEC Industries H912v65w replacement light bulb lamp (H912V65W CEC INDUSTRIES)
- ILC Replacement for Halco 107904 replacement light bulb lamp (107904 HALCO)
- ILC Replacement for Satco S4414 replacement light bulb lamp (S4414 SATCO)
- ILC Replacement for Circon Alu-2b replacement light bulb lamp (ALU-2B CIRCON)
- ILC Replacement For HIKARI JDR 120V 50W GX53 CV (WX-SLQ2-2)
- Ilc Halogen Light Bulbs