Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54430 replacement light bulb lamp
Mfr # 54430 OSRAM SYLVANIA
Zoro # G603224527
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G5.3
- Bulb Shape T3.5
- Bulb Color Temp. 3200
- Voltage 30
- Watts 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 54430 OSRAM SYLVANIA
- Zoro # G603224527
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G5.3 |
Bulb Shape | T3.5 |
Bulb Color Temp. | 3200 |
Voltage | 30 |
Watts | 200 |
Description
Replacement for Osram Sylvania 54430 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING End Feed Connector and J-Box Cover, White (R21 WH)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - Medium Base - 120V - Carded (S4705)
- ILC Replacement for Sylvania 64428 replacement light bulb lamp (64428 SYLVANIA)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25 120v replacement light bulb lamp (75PAR30/H/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 14592 replacement light bulb lamp (14592 OSRAM SYLVANIA)
- ILC Replacement for Hikari Jcr8299p replacement light bulb lamp (JCR8299P HIKARI)
- ILC Replacement For KODAK FHS (FHS)
- ILC Replacement for Eiko Fmw-fg-gu10-130v replacement light bulb lamp (FMW-FG-GU10-130V EIKO)
- ILC Replacement for Green Energy Mr-16 120v-50w/w/gu10 replacement light bulb lamp (MR-16 120V-50W/W/GU10 GREEN ENERGY)
- Ilc Halogen Light Bulbs