Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 54306 replacement light bulb lamp
Mfr # 54306 OSRAM SYLVANIA
Zoro # G603224022
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Color Temp. 2950
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 54306 OSRAM SYLVANIA
- Zoro # G603224022
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Color Temp. | 2950 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Shape | MR16 |
Description
Replacement for Osram Sylvania 54306 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESA LIGHTING Trilo 7 Cord Pendant, Champagne, Satin Nickel Finish, 1x5W LED (1XT-271897-LED-SN)
- BEYOND BRIGHT Super Nova Garage LED Light Plastic/Metal 1 pk (BEBRNOV-MC4)
- ILC Replacement for Ushio 1000797 replacement light bulb lamp (1000797 USHIO)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- ILC Replacement for Eiko Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V EIKO)
- ILC Replacement for Sylvania 44870/fl replacement light bulb lamp, 2PK (44870/FL SYLVANIA)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- ILC Replacement for Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP SYLVANIA)
- ILC Replacement for Ushio Jc10.8v-30w, C-6, 400 Hours replacement light bulb lamp (JC10.8V-30W, C-6, 400 HOURS USHIO)
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- ILC Replacement for Osram Sylvania 64418 10W 12V Halostar Oven replacement light bulb lamp (64418 10W 12V HALOSTAR OVEN OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs