Shop All Halogen Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 50AR111/FL25 12V 41835FL
Mfr # 50AR111/FL25 12V (41835FL) OSRAM SYLVANIA
Zoro # G602992236
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G53 SCREW/SLIP-ON TERMINALS
- Bulb Shape AR111
- Voltage 12
- Watts 50
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50AR111/FL25 12V (41835FL) OSRAM SYLVANIA
- Zoro # G602992236
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G53 SCREW/SLIP-ON TERMINALS |
Bulb Shape | AR111 |
Voltage | 12 |
Watts | 50 |
Bulb Color Temp. | 3000 |
Description
Replacement for Osram Sylvania 50ar111/fl25 12V (41835fl) replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSHINE 500 Watt Portable Halogen Work Light (SU778312)
- STREAMLIGHT Mini Flashlight, 4.77" L, 0.77" Body dia. (88031)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- ILC Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp (DYNASTY SCAN DMX AMERICAN DJ)
- ILC Replacement for Philips FLW 300w 24V replacement light bulb lamp (FLW 300W 24V PHILIPS)
- ILC Replacement for Grimes 72914 replacement light bulb lamp (72914 GRIMES)
- ILC Replacement for Welch Allyn 998502-2 replacement light bulb lamp (998502-2 WELCH ALLYN)
- ILC Replacement for Photogenic Porta-master 400 Modeling replacement light bulb lamp (PORTA-MASTER 400 MODELING PHOTOGENIC)
- ILC Replacement for Sylvania 20t3q/cl 12V replacement light bulb lamp (20T3Q/CL 12V SYLVANIA)
- ILC Replacement for Satco S2404 replacement light bulb lamp, 4PK (S2404 SATCO)
- Ilc Halogen Light Bulbs