Shop All Incandescent Light Bulbs
Ilc
Replacement for Osram Sylvania 50a19/rs 75V replacement light bulb lamp
Mfr # 50A19/RS 75V OSRAM SYLVANIA
Zoro # G103018008
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 50
- Voltage 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 50A19/RS 75V OSRAM SYLVANIA
- Zoro # G103018008
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 50 |
Voltage | 75 |
Description
Replacement for Osram Sylvania 50a19/rs 75V replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp (PL-C26W/41/ ALTO PHILIPS)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.15 (18CC/LED/850/ND E26 G2 BB 6/1)
- ELCO LIGHTING Koto™ Accessories (L45)
- WALDMANN Tubular Machine Tool Light, 24VDC, 1680 lm (113163M20)
- ILC Replacement for Sylvania 12420 replacement light bulb lamp (12420 SYLVANIA)
- ILC Replacement for Philips 250br40/1 replacement light bulb lamp (250BR40/1 PHILIPS)
- ILC Replacement for Damar 04664a replacement light bulb lamp (04664A DAMAR)
- ILC Replacement for Light Bulb / Lamp 40a/s replacement light bulb lamp 2 Pack (40A/S LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 25r14n 120v replacement light bulb lamp (25R14N 120V SYLVANIA)
- ILC Replacement for BGK B39312 replacement light bulb lamp (B39312 BGK)
- ILC Replacement for GE General Electric G.E 15921 replacement light bulb lamp (15921 GE GENERAL ELECTRIC G.E)
- Ilc Incandescent Light Bulbs