Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 500q/mc(eyx) 120v replacement light bulb lamp
Mfr # 500Q/MC(EYX) 120V OSRAM SYLVANIA
Zoro # G703223659
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 500
- Voltage 120
- Bulb Color Temp. 3000
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 500Q/MC(EYX) 120V OSRAM SYLVANIA
- Zoro # G703223659
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 500 |
Voltage | 120 |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Description
Replacement for Osram Sylvania 500q/mc(eyx) 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- FEIT ELECTRIC LED DOWNLIGHT 5-6"" 4PK (LEDR56HO6WYCA4)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- ECCO Work Light, 1000 lm, Square, LED (EW2112)
- ILC Replacement for Eiko 031293151681 replacement light bulb lamp 2 Pack (031293151681 EIKO)
- ILC Replacement for OSRAM SYLVANIA 64458S (64458S OSRAM SYLVANIA)
- ILC Replacement for AH Lighting Par38/45w/h/spot replacement light bulb lamp (PAR38/45W/H/SPOT AH LIGHTING)
- ILC Replacement for Grainger 2dzy9 replacement light bulb lamp (2DZY9 GRAINGER)
- ILC Replacement for Sylvania 18965 replacement light bulb lamp (18965 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q150cl/dc/2v-120v replacement light bulb lamp (Q150CL/DC/2V-120V GE GENERAL ELECTRIC G.E)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- Ilc Halogen Light Bulbs