Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp
Mfr # 500Q/MC(EYV) 130V OSRAM SYLVANIA
Zoro # G603223582
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 500
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 130
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 500Q/MC(EYV) 130V OSRAM SYLVANIA
- Zoro # G603223582
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 500 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 130 |
Bulb Shape | T4 |
Description
Replacement for Osram Sylvania 500q/mc(eyv) 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative 7Plo/835/Hybm, 2PK (7PLO/835/HYBM)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 120V (S7940)
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- ILC Replacement for RAM Optical 23-3100-00 replacement light bulb lamp, 2PK (23-3100-00 RAM OPTICAL)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- ILC Replacement for Amglo Kemlite Ahq4c-6.6a-150wt-49cm replacement light bulb lamp (AHQ4C-6.6A-150WT-49CM AMGLO KEMLITE)
- ILC Replacement For FEIT ELECTRIC BPXNBAB2 (BPXNBAB/2)
- ILC Replacement for Carl Zeiss 380079-9040-000 replacement light bulb lamp (380079-9040-000 CARL ZEISS)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs