Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 45par38/hal/sp9 130v replacement light bulb lamp
Mfr # 45PAR38/HAL/SP9 130V OSRAM SYLVANIA
Zoro # G002972081
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Watts 45
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 45PAR38/HAL/SP9 130V OSRAM SYLVANIA
- Zoro # G002972081
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Watts | 45 |
Voltage | 130 |
Description
Replacement for Osram Sylvania 45par38/hal/sp9 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tan No 55 lm (14975)
- ILC Replacement for 3M 78-8011-1186-1 replacement light bulb lamp (78-8011-1186-1 3M)
- NUVO 1-Light - 10in. - Industrial Style - Wall Mount with Frosted Glass - Old Bronze Finish (SF76-621)
- SNAPLIGHT BY CYALUME TECHNOLOGIES Lightstick, Orange, 12 hr., 6 In. L, PK10 (9-08005B)
- ILC Replacement for Donar Dn-29473 replacement light bulb lamp (DN-29473 DONAR)
- ILC Replacement for Sylvania 60bt15/hal/cl/bl 120v , replaced BY replacement light bulb lamp (60BT15/HAL/CL/BL 120V ,REPLACED BY SYLVANIA)
- ILC Replacement for International Lighting It-z3584 replacement light bulb lamp (IT-Z3584 INTERNATIONAL LIGHTING)
- ILC Replacement for Philips 32840-1 replacement light bulb lamp (32840-1 PHILIPS)
- ILC Replacement for Crouse Hinds 40737 replacement light bulb lamp (40737 CROUSE HINDS)
- ILC Replacement for PQL 73152 replacement light bulb lamp (73152 PQL)
- ILC Replacement for Green Energy JCD 100w 120v Gy6.35 replacement light bulb lamp (JCD 100W 120V GY6.35 GREEN ENERGY)
- Ilc Halogen Light Bulbs