Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 41930sp replacement light bulb lamp
Mfr # 41930SP OSRAM SYLVANIA
Zoro # G502971690
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape AR48
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 41930SP OSRAM SYLVANIA
- Zoro # G502971690
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | AR48 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Voltage | 24 |
Description
Replacement for Osram Sylvania 41930sp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W A19 LED Lamp, Clear, 2700K, Medium Base, 120V, 4-Pack, 4PK (S12460)
- GLOBAL INDUSTRIAL LED Dock Light w/ 60in Arm, 20W, 1800 Lumens, 5000K, On/Off Switch, 9ft Cord (812427)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- ILC Replacement for Berchtold B18cz-906-24 replacement light bulb lamp (B18CZ-906-24 BERCHTOLD)
- ILC Replacement for Osram Sylvania 60par38/hal/ir/sp10/dl 120v replacement light bulb lamp (60PAR38/HAL/IR/SP10/DL 120V OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp H6M 35/36w 12V replacement light bulb lamp (H6M 35/36W 12V LIGHT BULB / LAMP)
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- ILC Replacement for Olympus Bx60 Halogen replacement light bulb lamp (BX60 HALOGEN OLYMPUS)
- ILC Replacement for Osram Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs