Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for OSRAM SYLVANIA 3796
Mfr # 3796 OSRAM SYLVANIA
Zoro # G502795111
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Watts 2
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3796 OSRAM SYLVANIA
- Zoro # G502795111
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Watts | 2 |
Voltage | 12 |
Description
Replacement for Osram Sylvania 3796 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH 79-78 Bronco/F-150 Drag Link, Mds917 (MDS917)
- WALTER SURFACE TECHNOLOGIES Flow-Through Brush (55B005)
- PINE MOUNTAIN STARTER LOGG 6PK (514-158-810)
- PROJE PREMIUM CAR CARE Vital Car Wash Soap 1 Gallon (10010)
- ILC Replacement for Skylight Sk81g replacement light bulb lamp (SK81G SKYLIGHT)
- ILC Replacement For WAGNER 4416B (WW-RGC4-0)
- ILC Replacement For PONTIAC MONTANA YEAR 2005 MAP LIGHT 10PK (10PAK:WW-JHFC-2)
- ILC Replacement for Aircraft Lamp M6363/8-5 replacement light bulb lamp, 10PK (M6363/8-5 AIRCRAFT LAMP)
- ILC Replacement Chevrolet / Chevy Cobalt Year 2009 Rear Turn Signal replacement light bulb lamp, 10PK (COBALT YEAR 2009 REAR TURN SIGNAL CHEVROLET /)
- ILC Replacement for Plusrite Jcd20/cl/g8s 130v-short replacement light bulb lamp (JCD20/CL/G8S 130V-SHORT PLUSRITE)
- LUMAPRO Miniature Lamp, 50, 1.7W, G3 1/2, 7.5V, PK10 (50-10PK)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies