Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Osram Sylvania 3456b replacement light bulb lamp
Mfr # 3456B OSRAM SYLVANIA
Zoro # G202795275
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 2
- Watts 2
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3456B OSRAM SYLVANIA
- Zoro # G202795275
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 2 |
Watts | 2 |
Voltage | 24 |
Description
Replacement for Osram Sylvania 3456b replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Ground Strap Braided, 18 In (84-9465)
- DONALDSON Hydraulic Filter, Strainer, P169016 (P169016)
- BUYERS PRODUCTS Safety Chain, Silver, 3/8" Sz, 2-3/64"W (11275)
- ZORO SELECT Color Reflector, Oval, Red, 12\u0022 L (70-0030-01)
- ILC Replacement for Zoro 2fmp4 replacement light bulb lamp, 10PK (2FMP4 ZORO)
- ILC Replacement for Philips 35621-2 replacement light bulb lamp (35621-2 PHILIPS)
- ILC Replacement for Royal H-0428bp replacement light bulb lamp, 2PK (H-0428BP ROYAL)
- ILC Replacement For CEC INDUSTRIES 1638 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-EY8J-2)
- ILC Replacement for Streamlight Hand Lantern replacement light bulb lamp (HAND LANTERN STREAMLIGHT)
- ILC Replacement for GRAINGER 3EHJ8 (3EHJ8 GRAINGER)
- ILC Replacement for Titmus Titmus 2-A replacement light bulb lamp, 2PK (TITMUS 2-A TITMUS)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies