Shop All Incandescent Light Bulbs
Ilc
Replacement for Osram Sylvania 300m/cl/rp replacement light bulb lamp
Mfr # 300M/CL/RP OSRAM SYLVANIA
Zoro # G303015258
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 300M/CL/RP OSRAM SYLVANIA
- Zoro # G303015258
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 300 |
Voltage | 120 |
Description
Replacement for Osram Sylvania 300m/cl/rp replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Glass, 23.5in (113281000-00641392)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- ILC Replacement For WESTINGHOUSE 60G30 INCANDESCENT GLOBE G30 4PK (4PAK:WW-62H6-9)
- ILC Replacement for Novatron 2100 Modeling Lamp replacement light bulb lamp (2100 MODELING LAMP NOVATRON)
- ILC Replacement for Zoro 4rzu5 replacement light bulb lamp, 10PK (4RZU5 ZORO)
- ILC Replacement for Pentair 61-4502 replacement light bulb lamp (61-4502 PENTAIR)
- ILC Replacement for Philips 40g25/cl/ll 120v replacement light bulb lamp, 24PK (40G25/CL/LL 120V PHILIPS)
- ILC Replacement for GE General Electric G.E 205ps25/12 replacement light bulb lamp (205PS25/12 GE GENERAL ELECTRIC G.E)
- SYLVANIA Sylvania 15451 Incandescent Lamp, 120 V, 125 W, Medium E26, BR40 Lamp (15451)
- Ilc Incandescent Light Bulbs