Shop All Halogen Light Bulbs
Ilc
Replacement for Osram Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp
Mfr # 250Q/CL/MC(EHT) 120V OSRAM SYLVANIA
Zoro # G203223593
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
- Voltage 120
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 250Q/CL/MC(EHT) 120V OSRAM SYLVANIA
- Zoro # G203223593
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Watts | 250 |
Description
Replacement for Osram Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Rechargeable 2,000 Lumens Headlamp / Flashlight (KTIXD5555)
- ILC Replacement for Kino FLO Diva 400 replacement light bulb lamp (DIVA 400 KINO FLO)
- ILC Replacement for Ledtronics B3127cr6-0001 replacement light bulb lamp (B3127CR6-0001 LEDTRONICS)
- ILC Replacement for Kichler 5907fst replacement light bulb lamp (5907FST KICHLER)
- ILC Replacement for Sylvania 58851 replacement light bulb lamp (58851 SYLVANIA)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- ILC Replacement for Plusrite Jcdr 35W replacement light bulb lamp (JCDR 35W PLUSRITE)
- ILC Replacement for EIKO 48220-BP (48220-BP EIKO)
- ILC Replacement for International Lighting It-z3584 replacement light bulb lamp (IT-Z3584 INTERNATIONAL LIGHTING)
- ILC Replacement for Eiko 49410 replacement light bulb lamp (49410 EIKO)
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- Ilc Halogen Light Bulbs