Shop All Fluorescent Light Bulbs
Ilc
Replacement for OSRAM SYLVANIA 24441
Mfr # 24441 OSRAM SYLVANIA
Zoro # G902766186
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 24441 OSRAM SYLVANIA
- Zoro # G902766186
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING LED 6""RETROFT BAFFLE TRM (LT560WH6930R)
- CREE LED Linear Luminaire, Emergency Backup (LS4-25L-35K-10V-EB14)
- ILC Replacement for Subzero 700 Series replacement light bulb lamp (700 SERIES)
- HI-PRO Bulb, LED, 20W, 120-277V, A21, Base E26, 50K (S8738)
- ILC Replacement for Eiko F32t8/841k/u6 replacement light bulb lamp, 12PK (F32T8/841K/U6 EIKO)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- ILC Replacement for Naed 21134 replacement light bulb lamp, 2PK (21134 NAED)
- ILC Replacement for Ushio F14t5/841, 22-inch replacement light bulb lamp (F14T5/841, 22-INCH USHIO)
- ILC Replacement for PHILIPS PL-S 9W/835/2P (PL-S 9W/835/2P PHILIPS)
- ILC Replacement for GE General Electric G.E F13bx/827/eco replacement light bulb lamp (F13BX/827/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Fb32t8/tl841/6/alto replacement light bulb lamp, 12PK (FB32T8/TL841/6/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs