Shop All Fluorescent Light Bulbs
Ilc
Replacement for Osram Sylvania 22150 replacement light bulb lamp
Mfr # 22150 OSRAM SYLVANIA
Zoro # G302765338
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 22150 OSRAM SYLVANIA
- Zoro # G302765338
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Description
Replacement for Osram Sylvania 22150 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 3200L, 35K, 0-10V, 2X2 (22FP3235C)
- ILC Replacement for Sylvania 150p25/2sb 120v replacement light bulb lamp (150P25/2SB 120V SYLVANIA)
- TCP LED, 4W B11, DIM, 2400K E26, Frost, Blunt Tip (LED4E26B1124KF)
- ILC Replacement For SATCO S29549 (S29549)
- ILC Replacement for GE General Electric G.E F80w/t5/830 replacement light bulb lamp (F80W/T5/830 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Fc22t5/841 replacement light bulb lamp (FC22T5/841 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- ILC Replacement For STINGER DEJAY B1004B (WW-Q2VQ-5)
- ILC Replacement for Halco 109710 replacement light bulb lamp (109710 HALCO)
- ILC Replacement for Athalon Ft36dl/835/eco replacement light bulb lamp, 2PK (FT36DL/835/ECO ATHALON)
- ILC Replacement for DAZOR 8MR-200 (8MR-200 DAZOR)
- Ilc Fluorescent Light Bulbs